Shop All Galvanized Pipe Fittings
Anvil
2-1/2" x 1-1/4" FNPT Galvanized Reducer
Mfr # 0311090401
Zoro # G5840572
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 2-1/2" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311090401
- Zoro # G5840572
- UPC # 690291031175
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1-1/4" |
Pipe Size (Fittings) | 2-1/2" x 1-1/4" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in, 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 1 1/4 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, 0.50 gpm, Amps - Water Heaters: 19 (XTP016480)
- ZORO SELECT 1/2" x 4" Black Pipe Nipple Sch 80 (40406)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, 316SS (CN56PS6)
- ZORO SELECT Female Socket, Cast Iron Wye (221312)
- ANVIL 2-1/2" FNPT Galvanized 45 Degree Elbow (0311024608)
- ANVIL Hex Bushing, Forged Steel, 2 x 1 1/2 in (0361309867)
- ANVIL 1/4" MNPT x 1/8" FNPT Galvanized Bushing (0319905360)
- ANVIL 1-1/2" FNPT Galvanized 90 Degree Elbow (0311001606)
- ANVIL 1" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319906681)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 1/4 in (0361309446)
- ANVIL 8700158853 1.5 in. Galvanized Merchant Coupling (228775)
- Anvil Fittings