Shop All Galvanized Pipe Fittings
Anvil
2-1/2" x 1-1/2" x 2" FNPT Galvanized Reducing Tee
Mfr # 0311054001
Zoro # G5586314
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2-1/2" x 1-1/2" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0311054001
- Zoro # G5586314
- UPC # 690291030154
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1-1/2" x 2" |
Pipe Size (Fittings) | 2-1/2" x 1-1/2" x 2" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 2 1/2 in, 2 in |
Fitting Pipe Size | 2 1/2 in x 1 1/2 in x 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND ALFI brand ABSP40 SS Shower Panel W/ 6 Body Sprays (ABSP40)
- SANI-LAV Manual 4" Mount, 2 Hole Bathroom Faucet, Chrome plated (27)
- GROHE Towel Bar, Essentials, 26.38", Chrome (40688001)
- JONES STEPHENS Toe Touch Conversion Kit, 1-Hole, BN (B5161BN)
- ANVIL 1-1/4" MNPT Galvanized Plug (0319902482)
- ANVIL 2" x 2" x 1-1/4" FNPT Galvanized Reducing Tee (0311049001)
- ANVIL Coupl Red Galv 1-1/2X3/4 (8700135752)
- ANVIL 1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016208)
- ANVIL FLANGE FLOOR 3/4"" GALV (8700164307)
- ANVIL 1/2" FNPT Galvanized 90 Degree Elbow (0311000806)
- ZORO SELECT Galv.Nipple, Seamless, 1/4XCLOSE (793LT6)
- Anvil Fittings