Shop All Galvanized Pipe Fittings
Anvil
2-1/2" x 1-1/2" x 2-1/2" FNPT Galv Reducing Tee
Mfr # 0311053805
Zoro # G5511326
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311053805
- Zoro # G5511326
- UPC # 690291030147
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1-1/2" x 2-1/2" |
Pipe Size (Fittings) | 2-1/2" x 1-1/2" x 2-1/2" |
Fitting Pipe Size | 2 1/2 in x 1 1/2 in x 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Pipe Size | 1 1/2 in, 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- BECK 2-1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330724006)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L6PPI01WD)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT9)
- ANVIL 1-1/2" FNPT Galvanized Tee (0311030605)
- ANVIL Hex Bushing, Forged Steel, 1 1/2 x 1 in (0361309727)
- ANVIL Square Head Plug, Forged Steel, 3/4 in (0361307978)
- ANVIL Hex Bushing, Forged Steel, 3/8 x 1/4 in (0361309123)
- ANVIL 2" FNPT Galvanized Coupling (0311081202)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 3/8 in (0361309461)
- B & K FLANGE FLOOR 1-1/2"" GALV (511-607BG)
- Anvil Galvanized Pipe Fittings