Shop All Galvanized Pipe Fittings
Anvil
2-1/2" MNPT x 2" FNPT Galvanized Face Bushing
Mfr # 0319912044
Zoro # G5494447
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0319912044
- Zoro # G5494447
- UPC # 690291039003
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 2" |
Pipe Size (Fittings) | 2-1/2" x 2" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Pipe Size | 2 1/2 in, 2 in |
Fitting Pipe Size | 2 1/2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Face Bushing, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tube Strap, 1 in. Rod, PK5 (U624 1)
- DELTA Delta Ashton Wand Assembly/Hose, Stainlss (RP60977SS)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-12-8)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (6GD07)
- ANVIL 3/4" FNPT Galvanized Union (0313822082)
- ANVIL 2" x 1-1/2" FNPT Galvanized Reducer (0311089007)
- ANVIL 2" FNPT Galvanized Union (0313822181)
- ANVIL ELBOW 90 1/8"" GALV (8700124004)
- ANVIL 1-1/2" FNPT Galvanized Tee (0311030605)
- ANVIL 3/4 Galv Mall Elbows 0009 (8700124202)
- THRIFCO PLUMBING 3 Inch x Close Galvanized Steel Nipple (5220160)
- Anvil Galvanized Pipe Fittings