Shop All Black Pipe Fittings
Anvil
2-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150
Mfr # 0310067806
Zoro # G1494421
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Wye
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 2-1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310067806
- Zoro # G1494421
- UPC # 690291025419
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in x 2 1/2 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Wye, Malleable Iron, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Am101C1070-Up-1Lf 3/4" Union (AM101C1070)
- STREAMLINE Refrigeration Press Fitting (RP02747)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 316 SS, 3"L (ZUSA-PF-15448)
- HOME-FLEX Home-Flex 4903324 0.75 Mip x 0.75 in. Dia. Underground Insert Poly Meter Riser (4903324)
- ANVIL 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310067202)
- ANVIL 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310066600)
- ANVIL 2" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310067608)
- ANVIL 3" Male NPT Malleable Iron Square Head Plug Class 125 (0318902640)
- ANVIL 1/2" Female NPT x Female NPT Steel Easy Alignment Coupling Class 150 (0320201783)
- ANVIL Socket Forged Steel Anvilet (0766260269)
- USA INDUSTRIALS Pipe Nipple BlackCoated Steel Schedule 40 Welded Threaded on Both Ends 114 NPT 24 Long (ZUSA-PF-17140)
- Anvil Fittings