Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Union, Class 150
Mfr # 0312822208
Zoro # G3245024
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0312822208
- Zoro # G3245024
- UPC # 690291825361
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" |
Hex Size | 3-1/4" |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Union, Malleable Iron, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Male Connector, 1/4 x 3/8, Wh, PK10 (CI010823W-PK10)
- AMERICAN STANDARD 2.2 gpm Aerated Outlet, 55/64" Thread Size, Chrome, Brass (066111-0020A)
- ZORO SELECT 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (6P793)
- ELKAY Dispnser, Soap/Lotion, 2.12x5.06x3.5", Chro (LK330CR)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822224)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822026)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822125)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318908407)
- ANVIL Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (0362001406)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310029608)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (2WU25)
- Anvil Fittings