Shop All Galvanized Pipe Fittings
Anvil
2-1/2" FNPT Galvanized Union
Mfr # 0313822207
Zoro # G5809903
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Union
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0313822207
- Zoro # G5809903
- UPC # 690291361159
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Union, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Male, 4 In (3LX59)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Pipe, 304SS (CN30PSS)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LVHB038050MTV)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", CPVC/EPDM, Lever Handle (BYV22060A0EL000)
- ANVIL 2" FNPT Galvanized Coupling (0311081202)
- ANVIL 3" MNPT Galvanized Square Head Plug (0319902649)
- ANVIL 1/2" FNPT Galvanized Cap (0319900528)
- ANVIL FLANGE FLOOR 1"" GALV (8700164356)
- ANVIL 8700146809 .13 x .75 in. Close Galvanized Nipple (228791)
- ANVIL Round Head Plug, Forged Steel, 3/4 in (0361328024)
- ZORO SELECT 3" FNPT Galvanized Tee (2WJ21)
- Anvil Galvanized Pipe Fittings