Shop All Galvanized Pipe Fittings
Anvil
2-1/2" FNPT Galvanized Reducing Tee
Mfr # 0311053409
Zoro # G5832127
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311053409
- Zoro # G5832127
- UPC # 690291030123
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Pipe Size | 2 1/2 in x 2 in x 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Pipe Size | 2 1/2 in, 2 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 in, Female, NPT, 2 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 1/2"x1/4", 150,316, Thrd (4381036240)
- ZORO SELECT 1/4" MNPT x 1/2" TBE Brass Close Pipe Nipple Sch 40 (706112-04)
- DIXON Cam and Groove, SS Coupler x FNPT, 2" (G200-D-SS)
- KOHLER Artifacts Valve Trim - Lever (TS72767-4-2MB)
- ANVIL 1" MNPT x 3/4" FNPT Galvanized Face Bushing (0319911301)
- ANVIL Round Head Plug, Forged Steel, 1 in (0361328040)
- ANVIL ELBOW 90 1/2"" GALV (8700124152)
- ANVIL 8700153201 1.25 x 6 in. Galvanized Nipple (229625)
- ANVIL 8700132809 1.25 in. Galvanized Pipe Cap (228171)
- ANVIL 1/2" FNPT Galvanized Extension (0311095418)
- ANVIL 1-1/4" FNPT Galvanized Union (0313822140)
- Anvil Galvanized Pipe Fittings