Shop All Black Pipe Fittings
Anvil
2-1/2" Female NPT Malleable Iron Cap Class 150
Mfr # 0318900768
Zoro # G2728406
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 2-1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0318900768
- Zoro # G2728406
- UPC # 690291359897
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size | 2 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in |
Description
Round Cap, 2 1/2 in Nominal Pipe Size, Malleable Iron, Class Class 150, Female NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Pop-Up Waste Kit - (131553)
- DIXON Type B Cam and Groove Coupler, 6 in Nominal, Female Coupler x MNPT End Style, Aluminum, Domestic (G600-B-AL)
- PARKER Reducer, 1/4 x 1/8 In, BSPP (RI1/4EDX1/8CF)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Overall Width: 10" (0051-URC)
- ANVIL 2" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308008804)
- ANVIL 3/4" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905601)
- ANVIL 1" x 1" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310039805)
- ANVIL Flanged x Flanged Steel Elbow (0306001801)
- ANVIL 2-1/2" x 2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310090006)
- ANVIL COUPLING BLK 1/8X1/8"" (8700132957)
- B & K Southland 520-664HC Reducing Tee, 1-1/4 x 1-1/4 x 3/4 in, FIP, Malleable Iron, 150 lb Pressure (520-664HP)
- Anvil Fittings