Shop All Black Pipe Fittings
Anvil
2-1/2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125
Mfr # 0300001807
Zoro # G2183955
original price:
$65.63
24% off
new price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 125
- Pipe Size - Pipe Fitting 2-1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0300001807
- Zoro # G2183955
- UPC # 690291011948
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
90 Degrees Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Tee Blk 1/2X1/2X1/2" (312UPT-12)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10104)
- THRIFCO PLUMBING 1/4 Inch Brass Plug Barstock (5316090)
- ENCORE Pre-Rinse Spray Valve, 0.65 gpm Flow Rate (KLP50-0220-65)
- ANVIL 1" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300001005)
- ANVIL 1" x 1/2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300012606)
- ANVIL 1-1/2" x 1-1/4" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300013406)
- ANVIL 3/4" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (0362013203)
- ANVIL 1/2 Blk Pipe Caps 650 (8700132205)
- ANVIL 2-1/2" Flanged x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300200201)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV3)
- Anvil Fittings