Shop All Black Pipe Fittings
Anvil
2-1/2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000
Mfr # 0362002008
Zoro # G5828767
original price:
$74.85
11% off
new price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 2-1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0362002008
- Zoro # G5828767
- UPC # 690291091346
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Outside Dia. | 3-35/64" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
90 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 80, 2 1/2 in, Female, Socket, 2 1/2 in, Female, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAUCETURE EVP1007 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass (EVP1007)
- APOLLO PEX 3/4 in. Brass PEX Barb Ball Valve with Drain and Mounting Pad (APXV34WD)
- DYNABRADE Coolant Filtration System, 115V (68000)
- THRIFCO PLUMBING 1-1/2 Inch Male Brass Trap Adapter with Slip-Joint Connection (4400220)
- ANVIL 2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001802)
- ANVIL 1-1/2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001604)
- ANVIL 1" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001208)
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310080809)
- ANVIL 1" x 1" x 1/2" Female NPT x Female NPT x Female NPT Black Forged Steel Reducing Tee Class 3000 (0361123409)
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822745)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220684)
- Anvil Black Pipe Fittings