Shop All Black Pipes
Anvil
1X60 Std Blk A53 Rdy Cut Pipe
Mfr # 0330228842
Zoro # G9251022
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 60 in
- Material - Pipe Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0330228842
- Zoro # G9251022
- UPC # 69029134995
- Country of Origin United States
- Category Black Pipes
Dimensions
Overall Pipe Length | 60 in |
Details
Material - Pipe | Steel |
Description
1X60 STANDARD BLACK A53 READY CUT PIPE NIPPLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial Concealed Kitchen Sink Faucet (786-HGN2AE29-317AB)
- ABBOTT RUBBER Coupling Univrsl 3/4 Mpt Usa (UM-075-M)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X10" (4321000550)
- MIDWEST FASTENER 1/2" Nylon Plastic Compression Sleeves 10PK (35724)
- ANVIL 1X18 Std Blk A53 Ready Cut Pipe (0330226200)
- ANVIL 1/2X30 Std Blk Ready Cut Pipe (0330219056)
- ANVIL 11/2X6 Xh Blk Steel CW Nipple (0330533803)
- ANVIL 1/2X11/2 Xh Blk Stl CW Nipple (0330514209)
- ANVIL 2X36 Std Blk A53 Rdy Cut Pipe (0330243064)
- ANVIL 3/4X36 Std Blk Ready Cut Pipe (0330223884)
- LEGEND VALVE 4" X 6" BLACK NIPPLE (355-230)
- Anvil Black Pipes