Shop All Galvanized Pipes
Anvil
1X3 Xh Galv Steel CW Nipple
Mfr # 0331523803
Zoro # G9251564
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 3 in
- Material - Pipe Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0331523803
- Zoro # G9251564
- UPC # 69029104969
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 3 in |
Details
Material - Pipe | Steel |
Description
1X3 EXTRA HEAVY GALVANIZED STEEL CONTINUOUS WELD NIPPLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334536406)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- KOHLER Assembly Diverter Tube (1278212)
- PARKER 1/4" MNPT 316 SS Hollow Hex Plug (4 PHH-SS)
- ANVIL 8700153557 1.25 x 18 in. Galvanized Pipe- Cut Length (231050)
- ANVIL 8700152450 1 x 30 in. Galvanized Pipe- Cut Length (785626)
- ANVIL 3/4X2 Xh Galv Steel CW Nipple (0331519009)
- ANVIL 2 Std Galv Stl CW Butt Nipple (0335301800)
- ANVIL 3/4X48 Std Gal Ready Cut Pipe (0331223966)
- ANVIL 3/4X60 Std Gal Ready Cut Pipe (0331224048)
- LEGEND VALVE 2" X CLOSE GALVANIZED NIPPLE (356-160E)
- Anvil Pipes