Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Union, Class 300
Mfr # 0312822604
Zoro # G3704111
original price:
$26.99
15% off
new price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0312822604
- Zoro # G3704111
- UPC # 690291827617
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Hex Size | 5/16" |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Union, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Urinals Flushvalve, Exposed, 3/4", 1.0 gpf (Z6203-YB-YC)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0379-0150IP100-PF-0930-02)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7050)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1/2" Coupler x 1/2" Hose Shank (BULK-CGF-287)
- ANVIL FNPT, Malleable Iron Union, Class 300 (0312822786)
- ANVIL FNPT, Black Forged Steel Reducer, Class 3000 (0361175904)
- ANVIL FNPT, Cast Iron Reducing Tee, Class 125 (0300043403)
- ANVIL UNION GRND JNT 1.5""GALV (8700163606)
- ANVIL FNPT, Malleable Iron Coupling, Class 300 (0310538806)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822042)
- STICKY SITUATION 2 in. Tee Mallable Iron Black (ST1677503)
- Anvil Fittings