Shop All Black Pipe Fittings
Anvil
1/8" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150
Mfr # 0310029202
Zoro # G1307171
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/8"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310029202
- Zoro # G1307171
- UPC # 690291345630
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
Description
Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/8 Inch FIP Brass Cap (9316080)
- B & K Plastic Flush Valve (211-1112-P-4)
- DELTA Delta Waterfall Metal Lever Handle Kit Chrome (RP21469)
- CHICAGO FAUCET Faucet, Deck Mount Meteri Ng (333-665PSHABCP)
- ANVIL 2-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310031000)
- ANVIL 3-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310031406)
- ANVIL 1" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310030200)
- ANVIL 2-1/2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362002008)
- ANVIL 2-1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300032802)
- ANVIL 8700162855 .25 in. Malleable Iron Pipe Fitting Black Union (418327)
- ZORO SELECT Flange, Steel, Socket Weld, 3" Pipe Size (BULK-PF-528)
- Anvil Black Pipe Fittings