Shop All Black Pipe Fittings
Anvil
1/8" Male NPT Malleable Iron Square Head Plug Class 150
Mfr # 0318901444
Zoro # G3277215
product price: $0.27
/ea
$0.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Square Head Plug
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0318901444
- Zoro # G3277215
- UPC # 069029135339
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Fitting Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
Nominal Pipe Size | 1/8 in |
Description
Square Head Plug, 1/8 in Nominal Pipe Size, Malleable Iron, Class Class 150, Male NPT, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE Body Spray In Polished Nickel (U.5570PN)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 3/4" NPT Female (ZUSA-PF-6824)
- MOEN Vacuum Breaker (A714)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/8" x 1/8" Pipe Size (6AZF0)
- ANVIL 3/8" Male NPT Malleable Iron Square Head Plug Class 150 (0318901527)
- ANVIL 1/2" Male NPT Malleable Iron Square Head Plug Class 150 (0318901568)
- ANVIL 1/4" Male NPT Malleable Iron Square Head Plug Class 150 (0318901485)
- ANVIL 3/4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310080403)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361013006)
- ANVIL 1-1/4 x 6 Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830030003)
- ZORO SELECT 1/2" Socket Socket Black Forged Steel Coupling Class 3000 (1MNW9)
- Anvil Fittings