Shop All Black Pipe Fittings
Anvil
1/8" Female NPT x Female NPT Malleable Iron Coupling Class 150
Mfr # 0310079603
Zoro # G3126365
original price:
$6.81
14% off
new price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310079603
- Zoro # G3126365
- UPC # 690291348167
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Pipe Size | 1/8 in |
Description
Coupling, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 5/8" NOM C Copper Dimple Stop Coupling (W 10157)
- TOTO Seat, Elongated Trad, Soft Close, Cott, With Cover, polypropylene (SS154#01)
- STZ Industries Pipe Decor Iron Flange 1/2 in. (310 F-12-6)
- ZORO SELECT 2" x 3-1/2" Black Pipe Nipple Sch 40 (5P735)
- ANVIL 1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310080205)
- ANVIL 3" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310081609)
- ANVIL 2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310081203)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361012206)
- ANVIL 3/8" Female NPT x Female NPT Malleable Iron Coupling Class 300 (0310538202)
- ANVIL 1" Female NPT x Female NPT Black Forged Steel Union Class 3000 (0361501208)
- ANVIL 3/4" x 3/4" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310038203)
- Anvil Fittings