Shop All Galvanized Pipe Fittings
Anvil
1/8" FNPT x MNPT Galvanized 90 Degree Street Elbow
Mfr # 0311015606
Zoro # G9787802
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311015606
- Zoro # G9787802
- UPC # 690291347092
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
90 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 1/8 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (VRCGRN8WSK)
- ZURN Trap Primer, For Toilets, Urinals (P6000-TPO)
- MOEN Aerator Removal Tool (59005)
- BANJO Hose Nozzles (VA200)
- ANVIL 3/4" FNPT Galvanized Union (0313822082)
- ANVIL 1/2" MNPT x 3/8" FNPT Galvanized Bushing (0319905485)
- ANVIL Hex Bushing, Forged Steel, 1 x 3/4 in (0361309578)
- ANVIL Union, Forged Steel, 1 1/2", NPT, Class 3000 (0361504608)
- ANVIL COUPLE 1.25""X1"" GALV (8700135505)
- ANVIL Coupling, Steel, 1 in, FNPT, Class 150 (0321200057)
- ANVIL 3/4" FNPT Galvanized Wye (0311066807)
- Anvil Galvanized Pipe Fittings