Shop All Galvanized Pipe Fittings
Anvil
1/8" FNPT x MNPT Galvanized 45 Degree Street Elbow
Mfr # 0311026603
Zoro # G7524133
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 45 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311026603
- Zoro # G7524133
- UPC # 690291347245
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Description
45 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 1/8 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 9 In (GR90S418HF)
- AMERICAN STANDARD Washbrook Series 6590001020 Urinal, 01 to 08 gpf, Vitreous China, White, 4 in RoughIn (6590.001.02)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 1/2 In Out (31500090512000 IP)
- BRASSCRAFT Valve Gas 1/2Fl X 1/2Fip (PSSD-41)
- ANVIL 1/2" MNPT x 1/4" FNPT Galvanized Bushing (0319905527)
- ANVIL 2" NPT Galvanized Street Tee (0311064208)
- ANVIL 1-1/2" x 1" MNPT Galvanized Hex Bushing (0319907440)
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361306004)
- ANVIL COUPLE MALL 1.25"" GALV (8700133708)
- ANVIL 1/2" FNPT Galvanized Hex Locknut (0319913448)
- ACE TRADING - NIPPLE STZ Industries 1 in. MIP each X 1 in. D MIP in. Galvanized Steel 2-1/2 in. L Nipple (301UP1X212)
- Anvil Fittings