Shop All Galvanized Pipe Fittings
Anvil
1/8" FNPT Galvanized Union
Mfr # 0313822009
Zoro # G5579515
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0313822009
- Zoro # G5579515
- UPC # 690291354229
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Pipe Size | 1/8 in |
Description
Union, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE CHROME LOG LIGHTER KEY (102-850)
- HUSKY 3/8"-5/16" 90D Push Quick Cnct (KP130)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (4316000612)
- WOODFORD Woodford 85064 Thermaline Parts Manufactured after July 2011 - Therm Head Nut Assembly (85064)
- ANVIL Coupling, Steel, 1/2 in, NPT, Class 150 (0321200032)
- ANVIL 8700132650 .5 in. Galvanized Pipe Cap (228148)
- ANVIL COUPLE 1.5""X1.25"" GALV (8700135653)
- ANVIL 3/4" FNPT Galvanized Cross (0311070007)
- ANVIL 1" FNPT Galvanized Wye (0311067003)
- ANVIL STZ Industries 1/2 in. FIP each Galvanized Malleable Iron Lock Nut (311UPLN-12)
- ANVIL Coupl Red Galv 1-1/2X3/4 (8700135752)
- Anvil Fittings