Shop All Galvanized Pipe Fittings
Anvil
1/8" FNPT Galvanized Cross
Mfr # 0311069207
Zoro # G9187464
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Cross
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311069207
- Zoro # G9187464
- UPC # 690291363801
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Fitting Pipe Size | 1/8 in x 1/8 in x 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side D Nominal Pipe Size | 1/8 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
Cross, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Bent Spout, 8", Brass (G67963)
- AMERICAN FILTER CO 4 H, 3 PK (46-9915-AFC-RF-W3-3-74135)
- GC VALVES Rebuild kit, S21 series, 3/8" stainless, buna elastomerics, DC (KS211AF15J7CG4)
- JONES STEPHENS Lead Free Brass Union, Compression (C74023LF)
- ANVIL 1/4" FNPT Galvanized Cross (0311069405)
- ANVIL 1/2" x 3/8" x 3/8" FNPT Galvanized Reducing Tee (0311037600)
- ANVIL Hex Bushing, Forged Steel, 1 1/4 x 1 in (0361309602)
- ANVIL PLUG GALV 1"" (8700159950)
- ANVIL 3/4" x 1/2" FNPT Galvanized 90 Degree Reducing Elbow (0311007801)
- ANVIL Coupling, Forged Steel, 3/4 in, NPT (0361502578)
- ANVIL 2" FNPT Galvanized 45 Degree Elbow (0311024400)
- Anvil Fittings