Shop All Black Pipe Fittings
Anvil
1/8", Cast Iron Hex Head Plug
Mfr # 0318903523
Zoro # G300714208
original price:
$0.36
5% off
$0.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Hex Head Plug
- Standards ASME B16.3, FM Approved, UL Listed
- Max. Steam Pressure 150 psi @ 350 Degrees F
- Pipe Size (Fittings) 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318903523
- Zoro # G300714208
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/8" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Hex Head Plug |
Item | Hex Head Plug |
Standards | ASME B16.3, FM Approved, UL Listed |
Max. Steam Pressure | 150 psi @ 350 Degrees F |
Temp. Range | -20 Degrees to 150 Degrees F |
Plug Construction | Solid |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Class | Class 150 |
Pressure Level | Medium Pressure (300-999 psi) |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Class/Pressure | Class 150 300 psi @ 150 Degrees F |
Plug Drive Style | Countersink |
Fitting Shape | Plug |
Color | Black |
Description
Hex Head Plug, 1/8 in Nominal Pipe Size, Cast Iron, Class Class 150, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 150 Degrees F, Plug Construction Solid, Plug Drive Style Countersink, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 4 In. Cover Plate with Stud Mount (2200-112KJKCP)
- ACORN CONTROLS O-Ring, 1-7/16" I.D. x 1-5/8" O.D. x 3/32" Thick, Pk10 (0401-127-001)
- WILKINS Zurn 3/4 in. FNPT Bronze Water Pressure Reducing Valve 3/4 in. FNPT 1 pc (34-70XLDU)
- JONES STEPHENS Flush Fit, Cl Flange, 6 Barrel, Mtl, PVC, 3" (C50304)
- ANVIL 1/2", Cast Iron Hex Head Plug (0318903648)
- ANVIL 1-1/2", Cast Iron Hex Head Plug (0318901964)
- ANVIL 1-1/4", Cast Iron Hex Head Plug (0318901923)
- ANVIL Threaded, Black Forged Steel Cap, Class 3000 (0361189400)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Reducing Street Elbow, Class 150 (0310018809)
- ANVIL 8700144705 2 x 4.5 in. Black Nipple (407700)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913647)
- Anvil Black Pipe Fittings