Shop All Black Pipe Fittings
Anvil
1/8" Female NPT x Female NPT Black Forged Steel Coupling Class 3000
Mfr # 0361155005
Zoro # G9465522
original price:
$5.66
7% off
new price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361155005
- Zoro # G9465522
- UPC # 690291088810
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 5/8" |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1/8 in, Female, NPT, 1/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Swing Check Valve, 3.35 in Overall L (UP0969000012)
- ZORO SELECT PVC Adjustable Closet Flange, Hub, 4 in x 3 in Pipe Size (05227)
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Male Branch Tee (8MBT6N-316)
- VIEGA Slip coupling No stop (84145)
- ANVIL 3" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361157001)
- ANVIL 2-1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361156805)
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361155609)
- ANVIL 1-1/4" x 1-1/4" x 1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300040003)
- ANVIL 4" Male NPT Malleable Iron Square Head Plug Class 125 (0318902723)
- ANVIL 1" x 3/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318906765)
- ANVIL 5" Grooved x Grooved Ductile Iron Coupling Class 150 (0390007425)
- Anvil Fittings