Shop All Black Pipe Fittings
Anvil
1/8" Female NPT Black Forged Steel Cap Class 3000
Mfr # 0361188006
Zoro # G2840559
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361188006
- Zoro # G2840559
- UPC # 690291089367
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 5/8" |
Pipe Size | 1/8 in |
Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Description
Round Cap, 1/8 in Nominal Pipe Size, Forged Steel, Black, Class Class 3000, Female NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure, 300 psi @ 550 Degrees F Max. Steam Pressure, -20 Degrees to 550 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Union, Low-Lead Cast Bronze, 269 psi (733-LF 2 1/2)
- ROHL Extension Kit To Wall Mount Concealed Wall Valve Volume Controls (U.3243)
- ZORO SELECT Pipe Flange, 304/304L SS, 1 1/2" Pipe Size (4381000440)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 16", Polished Chrome (GB2022-16PC)
- ANVIL 1/2" Female NPT Black Forged Steel Cap Class 3000 (0361188600)
- ANVIL 3/4" Female NPT Black Forged Steel Cap Class 3000 (0361188808)
- ANVIL 2" Female NPT Black Forged Steel Cap Class 3000 (0361189608)
- ANVIL 1" x 3/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318906765)
- ANVIL 1" x 1/2" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300149002)
- ANVIL 8700127254 .38 in. Malleable Iron Pipe Fitting Black Street Elbow 90 Degree (785683)
- ANVIL 3/8" Female NPT Black Forged Steel Cap Class 3000 (0361188402)
- Anvil Fittings