Shop All Black Pipe Fittings
Anvil
1/8" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000
Mfr # 0361109309
Zoro # G5666446
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361109309
- Zoro # G5666446
- UPC # 690291088209
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 3/4" |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Pipe Size | 1/8 in |
Description
90 Degrees Street Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1/8 in, Female, NPT, 1/8 in, Male, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0137)
- OATEY Outlet Box, Washing Machine, PEX 1960 (38473)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 2 in (0390200020)
- ZORO SELECT Tank to Bowl Gasket Kit, 16pcs (22UR82)
- ANVIL 1" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109556)
- ANVIL 1-1/4" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109606)
- ANVIL 1/4" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109358)
- ANVIL 3/4 In. Black Malleable Tee 150 PSI Lead Free (810030007)
- ANVIL 2" Socket Socket Black Forged Steel Union Class 3000 (0362501801)
- ANVIL 1/2" Female NPS x Female NPS Malleable Iron Merchant Coupling Class 150 (0320200033)
- LEGEND VALVE 1 X 1/2 BLACK RED. COUPLING (350-532)
- Anvil Fittings