Shop All Galvanized Pipe Fittings
Anvil
1/4" x 1/8" FNPT Galvanized Reducer
Mfr # 0311084800
Zoro # G9460866
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311084800
- Zoro # G9460866
- UPC # 690291348563
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Pipe Size (Fittings) | 1/4" x 1/8" |
Fitting Pipe Size | 1/4 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Pipe Size | 1/4 in, 1/8 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In Push, Height: 10" (255636-75)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24in.L (08PL-CA11-0240-11C-38C)
- NIBCO 3/8" NOM C x 1/4" FNPT Copper Reducing Adapter (603R 3/8x1/4)
- ZORO SELECT 4" x 6" Black Pipe Nipple Sch 40 (2WV82)
- ANVIL 1" FNPT Galvanized Cap (0319900601)
- ANVIL 8700153201 1.25 x 6 in. Galvanized Nipple (229625)
- ANVIL 1/4" FNPT Galvanized Tee (0311029409)
- ANVIL 3/4 X Close Galvanized Steel Pipe Nipple (0831019005)
- ANVIL 1/2" NPT Galvanized Street Tee (0311062004)
- ANVIL 5" FNPT Galvanized Cap (0319901088)
- ZORO SELECT 1-1/2" FNPT Galvanized Tee (1MPF6)
- Anvil Galvanized Pipe Fittings