Shop All Black Pipe Fittings
Anvil
MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000
Mfr # 0361330004
Zoro # G8561086
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361330004
- Zoro # G8561086
- UPC # 690291090202
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" x 1/8" |
Hex Size | 5/16" |
Outside Dia. | 5/8" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 1/4 in, Male, NPT, 1/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS BAH6123BN Monarch 24" Dual Towel Bar, Brushed Nickel (BAH6123BN)
- NIBCO DWV Adapter, Cast Bronze, 1-1/2 In (804 11/2)
- WILBUR CURTIS Faucet Upper Assembly (WC-3705)
- ZURN Valve, 1" Pipe Size, Double Union FNPT (1-70XLDU)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361331903)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361332406)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361335300)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902723)
- ANVIL 8700128104 0.25 in. 45 deg Malleable Iron Black Elbow Pipe Fitting (4029047)
- ANVIL 8700162905 .38 in. Malleable Iron Pipe Fitting Black Union (179135)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF3)
- Anvil Black Pipe Fittings