Shop All Galvanized Pipe Fittings
Anvil
1/4" x 1/4" x 3/8" FNPT Galvanized Reducing Tee
Mfr # 0311036800
Zoro # G9696696
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311036800
- Zoro # G9696696
- UPC # 690291029288
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/4" x 3/8" |
Pipe Size (Fittings) | 1/4" x 1/4" x 3/8" |
Fitting Pipe Size | 1/4 in x 1/4 in x 3/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Pipe Size | 1/4 in, 3/8 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Wafer, 2 1/2 In, CI, EPDM (CW223E 2 1/2)
- DELTA Screws (2), Escutcheon Trim (RP196)
- EZ-FLO EASTMAN WTR HTR PAN PLST 30"" (60077)
- RHEEM 40 gal, Electric Water Heater, 480V, Single, Three Phase (ELD40-TB)
- ANVIL ELBOW 90 1.5"" GALV (8700124350)
- ANVIL 1" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027601)
- ANVIL 2" x 1" FNPT Galvanized Reducer (0311089403)
- ANVIL 3/4" FNPT x 1/2" MNPT Galv 90 Degree Street Elbow (0311019004)
- ANVIL 1-1/4" FNPT Galvanized Tee (0311030407)
- ANVIL 8700152104 1 x 8 in. Steel Pipe Fitting Galvanized Nipple (229500)
- THRIFCO PLUMBING 1/2 Inch x 1-1/2 Inch Galvanized Steel Nipple (5220002)
- Anvil Fittings