Shop All Galvanized Pipe Fittings
Anvil
1/4" NPT Galvanized Coupling
Mfr # 0321201113
Zoro # G1666725
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0321201113
- Zoro # G1666725
- UPC # 690291374272
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
API Merchant Coupling, Steel, Galvanized, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to BevGuard BGE-3200 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-7658)
- ZORO SELECT 1-1/4" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811027812)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 2 ft Length, Type L (LH02002)
- ELDON JAMES 1/8" Barbed x 1/4" MNPT 90 Degree Elbow PK 10 (L4-2WP)
- ANVIL 2-1/2" x 2-1/2" x 2" FNPT Galvanized Reducing Tee (0311052401)
- ANVIL 3/4" x 1/2" FNPT Galvanized 90 Degree Reducing Elbow (0311007801)
- ANVIL 3/8" MNPT x 1/4" FNPT Galvanized Bushing (0319905402)
- ANVIL 1-1/4" FNPT x 1" MNPT Galv 90 Degree Street Elbow (0311019400)
- ANVIL 8700132650 .5 in. Galvanized Pipe Cap (228148)
- ANVIL 1/4" FNPT Galvanized Coupling (0311079800)
- IMPERIAL MFG Elbow Stove Adj28G3"Galv (GV0281-C)
- Anvil Fittings