Shop All Galvanized Pipe Fittings
Anvil
1/4" MNPT x 1/8" FNPT Galvanized Bushing
Mfr # 0319905360
Zoro # G9465443
original price:
$0.93
10% off
new price: $0.83
/ea
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 1/4" x 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0319905360
- Zoro # G9465443
- UPC # 690291347634
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Pipe Size (Fittings) | 1/4" x 1/8" |
Outside Dia. | 1/4" |
Pipe Size | 1/4 in, 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/4 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Hex Bushing, Steel, Galvanized, Class Class 300, For Pipe Schedule 80, 1/4 in, Male, NPT, 1/8 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Alcove Clips, 1/4 in. Offset, Zinc Alloy Cast Zamak, Chrome Plated 1 Pair (656-6656-T)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-20)
- APOLLO VALVES 3/4" Sweat Brass Ball Valve Inline (95ALF20401)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT6)
- ANVIL 3/4 Galv Mall Elbows 0009 (8700124202)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 3/8 in (0361309461)
- ANVIL 1-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319907523)
- ANVIL 2 x 6 Galvanized Steel Pipe Nipple, Lead Free, 150 PSI (0831038609)
- ANVIL 1-1/4" FNPT x 1" MNPT Galv 90 Degree Street Elbow (0311019400)
- ANVIL 1-1/2" FNPT Galvanized Union (0313822165)
- SMITH-COOPER Elbow, 90 deg, 2", 300 gal. (4316010564)
- Anvil Galvanized Pipe Fittings