Shop All Galvanized Pipe Fittings
Anvil
1/4" MNPT Galvanized Square Head Plug
Mfr # 0319901484
Zoro # G7585435
original price:
$0.48
10% off
new price: $0.43
/ea
$0.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Square Head Plug
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0319901484
- Zoro # G7585435
- UPC # 690291353529
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Nominal Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Square Head Plug, 1/4 in Nominal Pipe Size, Steel, Galvanized, Class Class 150, Male NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAUCETURE CC2121 Vintage 1-1/2" Decor P-Trap, Polished Chrome (CC2121)
- AEROQUIP Swivel Joint, 3/8 In, Zinc Plated Steel (FS65000-0606-01)
- MALISH Bowl Caddy, Plastic, White, PK 6 (2100C)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-80-RF)
- ANVIL 3/8" FNPT Galvanized 90 Degree Elbow (0311000608)
- ANVIL 3" x 2" FNPT Galvanized 90 Degree Reducing Elbow (0311011605)
- ANVIL 3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027403)
- ANVIL 1-1/4" x 1-1/4" x 3/4" FNPT Galvanized Reducing Tee (0311042600)
- ANVIL 1/4" NPT Galvanized Street Tee (0311061600)
- ANVIL 1-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319907523)
- LEGEND VALVE 1/2" GALVANIZED COUPLING (352-503C)
- Anvil Galvanized Pipe Fittings