Shop All Black Pipe Fittings
Anvil
1/4" Male NPT Malleable Iron Square Head Plug Class 150
Mfr # 0318901485
Zoro # G3009797
$0.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Square Head Plug
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318901485
- Zoro # G3009797
- UPC # 690291353406
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Square Head Plug, 1/4 in Nominal Pipe Size, Malleable Iron, Class Class 150, Male NPT, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta 28C/T9 Hose/Hanger Bracket (28T911)
- CHESTERFIELD LEATHER Round Soft Toilet Seat, Sky Blue (CH2669942)
- KISSLER Hot Faucet Stem, Low Lead Brass (P10104W)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (467-025)
- ANVIL 1/2" Male NPT Malleable Iron Square Head Plug Class 150 (0318901568)
- ANVIL 3/8" Male NPT Malleable Iron Square Head Plug Class 150 (0318901527)
- ANVIL 1/8" Male NPT Malleable Iron Square Head Plug Class 150 (0318901444)
- ANVIL 4" x 2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310093000)
- ANVIL 1-1/4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310080809)
- ANVIL 3/4" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0310027404)
- LEGEND VALVE BLACK ASSORTMENT 1" 25 PCS (355-242)
- Anvil Fittings