Shop All Black Pipe Fittings
Anvil
1/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150
Mfr # 0310069406
Zoro # G1730723
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310069406
- Zoro # G1730723
- UPC # 690291363832
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side D Nominal Pipe Size | 1/4 in |
Description
Cross, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-10-8)
- LEGEND VALVE 3/4 FIP x 1FL T443 1/4 TURN MV (111-124NL)
- KEENEY MFG Brass P-Trap in Polished Brass, 1-1/4 x 1-1/4" (K100PB)
- ZORO SELECT Galv.Nipple, Welded, 6 x 20 (793LR8)
- ANVIL 1-1/2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (0310070602)
- ANVIL 3" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (0310071204)
- ANVIL 1" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (0310070206)
- ANVIL 3/4" x 3/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310042007)
- ANVIL 1/8" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822000)
- ANVIL 1-1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310105804)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5640)
- Anvil Black Pipe Fittings