Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron 90 Degree Elbow, Class 300
Mfr # 0310500202
Zoro # G3706656
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310500202
- Zoro # G3706656
- UPC # 690291026652
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
90 Degrees Elbow, Malleable Iron, Class Class 300, For Pipe Schedule 80, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P652)
- BOBRICK Sanitary Napkin Disposal (254)
- ZORO SELECT 1/8" x 3" Black Pipe Nipple Sch 40 (5P609)
- BRADLEY Solenoid Valve 3/4" NPT (S27-250)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310500400)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310501408)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310500806)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300152600)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300032406)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (0310508007)
- LEGEND VALVE 3/4" BLACK CAP (350-484C)
- Anvil Black Pipe Fittings