Shop All Galvanized Pipe Fittings
Anvil
1/4" FNPT x MNPT Galvanized 45 Degree Street Elbow
Mfr # 0311026801
Zoro # G6216804
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 45 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311026801
- Zoro # G6216804
- UPC # 690291347252
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
45 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Hydronic Air Handler, 30 MBH, w/ Circulator (AH083CP)
- PENTAIR/OMNIFILTER 5Heavy Duty Iron Reduction Cartridge 10" (RO6-SS2-S18)
- HYDROMAXX 1"x25Ft UL Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK100025)
- FLEX-STRUT Pipe Clamp, Parallel, 1" (FS-7880-1 E/G)
- ANVIL CAP MALL 1.25"" GALV (8700132809)
- ANVIL 6" FNPT Galvanized 90 Degree Elbow (0311003008)
- ANVIL ELBOW 90 3/8"" GALV (8700124103)
- ANVIL 3/8" MNPT x 1/4" FNPT Galvanized Bushing (0319905402)
- ANVIL 1" MNPT x 1/4" FNPT Galvanized Hex Bushing (0319906848)
- ANVIL 3/4" FNPT Galvanized Union (0313822082)
- ZORO SELECT 2-1/2" MNPT Galvanized Square Head Plug (2WJ74)
- Anvil Fittings