Shop All Galvanized Pipe Fittings
Anvil
1/4" FNPT Galvanized Hex Locknut
Mfr # 0319913364
Zoro # G9460981
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Hex Locknut
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0319913364
- Zoro # G9460981
- UPC # 690291354052
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Hex Size | 11/16" |
Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Overall Length | 1/4 in |
Pipe Size | 1/4 in |
Description
Locknut, 1/4 in Nominal Pipe Size, Class Class 150, Galvanized, Steel, Female NPT, For Pipe Schedule 40, 150 psi Max. Steam Pressure, -20 Degrees to 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 PUSH FIT x FNPT TEE (456-160NL)
- SHARKBITE Push-to-Connect Tee, 1 in Tube Size, Brass, Brass (U374LF)
- GOODMAN 10123534 Limit-Reset Man (10123534)
- T&S BRASS Easy-Install Vacuum Breaker Kit, Dual Check Valve (B-0970-FEZ)
- ANVIL Union, Forged Steel, 1 1/2", NPT, Class 3000 (0361504608)
- ANVIL 8700158754 1 in. Galvanized Merchant Coupling (228759)
- ANVIL 3/4" x 3/4" x 1" FNPT Galvanized Reducing Tee (0311042006)
- ANVIL 1/2" FNPT Galvanized Extension (0311095418)
- ANVIL ELBOW 90 STREET1.25""GALV (8700127908)
- ANVIL 3/4" FNPT Galvanized Tee (0311030001)
- ZORO SELECT 3/4" FNPT Galvanized Hex Locknut (5P980)
- Anvil Galvanized Pipe Fittings