Shop All Galvanized Pipe Fittings
Anvil
1/4" FNPT Galvanized 45 Degree Elbow
Mfr # 0311023006
Zoro # G9460805
original price:
$7.49
14% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311023006
- Zoro # G9460805
- UPC # 690291346873
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Description
45 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS (60A70301)
- EEMAX 208VAC, Tankless Water Heater, 3 Phase (EX180T3 EE)
- B & K NIPPLE GALV 4""X CLOSE (571-001BC)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-2)
- ANVIL 1-1/2" NPT Galvanized Coupling (0321201170)
- ANVIL Hex Bushing, Forged Steel, 2 x 1/2 in (0361309800)
- ANVIL 8700130746 1 x .25 in. Malleable Iron Pipe Fitting Galvanized Hex Reducing Bushing (785709)
- ANVIL 1" FNPT Galvanized 90 Degree Elbow (0311001200)
- ANVIL 1/2" FNPT Galvanized Cap (0319900528)
- ANVIL 1-1/2" x 1" FNPT Galvanized Reducer (0311088405)
- B & K COUPLE COMP GALV 1.25X3"" (160-006)
- Anvil Fittings