Shop All Black Pipe Fittings
Anvil
1/4", Cast Iron Hex Head Plug
Mfr # 0318903564
Zoro # G700714228
$0.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Hex Head Plug
- Standards ASME B16.3, FM Approved, UL Listed
- Temp. Range -20 Degrees to 150 Degrees F
- Pipe Size (Fittings) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318903564
- Zoro # G700714228
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Hex Head Plug |
Item | Hex Head Plug |
Standards | ASME B16.3, FM Approved, UL Listed |
Temp. Range | -20 Degrees to 150 Degrees F |
Max. Steam Pressure | 150 psi @ 350 Degrees F |
Plug Construction | Solid |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Pressure Level | Medium Pressure (300-999 psi) |
Class/Pressure | Class 150 300 psi @ 150 Degrees F |
Fitting Shape | Plug |
Plug Drive Style | Countersink |
Color | Black |
Class | Class 150 |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
Description
Hex Head Plug, 1/4 in Nominal Pipe Size, Cast Iron, Class Class 150, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 150 Degrees F, Plug Construction Solid, Plug Drive Style Countersink, Includes Pre-Applied Thread Sealant No, Includes Seal No, Black
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Fast Test Lead Free 1" 975Xl2Tcu (1-975XL2TCUFT)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8342G020)
- SHARKBITE SHARKBITE CAP 3/4"" LF (U518LFA)
- PARKER Tubing, Natural, Overall 100 ft L (NN14X1.5)
- ANVIL 1/2", Cast Iron Hex Head Plug (0318901808)
- ANVIL 1-1/2", Cast Iron Hex Head Plug (0318901964)
- ANVIL 1/2", Cast Iron Hex Head Plug (0318903648)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing (0318906369)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310089206)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310037007)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMW3)
- Anvil Fittings