Shop All Black Pipe Fittings
Anvil
1/4" Male NPT Black Forged Steel Square Head Plug Class 3000
Mfr # 0361300403
Zoro # G8561061
original price:
$2.41
17% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Square Head Plug
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361300403
- Zoro # G8561061
- UPC # 690291089886
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Outside Dia. | 3/8" |
Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Description
Square Head Plug, 1/4 in Nominal Pipe Size, Forged Steel, Black, Class Class 6000, Male NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS 3" Od Pipe Saddle 22 Gauge-12" Long 100/Bucket (103-12-22 RD BUCKET)
- B & K Kitchn Faucet 2H Wm Chrm (3190-41-CH-BC-Z)
- DELTA Trinsic Monitor® 14 Series Tub Trim Champagne Bronze (T14159-CZ)
- LEONARD VALVE Spray Hose Nozzle 1/2", 6"L Rubber Cover, Black (N-2)
- ANVIL 2" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361301807)
- ANVIL 1/8" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361300205)
- ANVIL 4" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361302409)
- ANVIL 2" x 1/2" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333107)
- ANVIL 8700126306 1.25 in. Malleable Iron Pipe Fitting Black 45 Degree Elbow (261545)
- ANVIL 1" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300001005)
- ZORO SELECT 3" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU66)
- Anvil Black Pipe Fittings