Shop All Black Pipe Fittings
Anvil
1/4" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000
Mfr # 0361167406
Zoro # G2848977
$1.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361167406
- Zoro # G2848977
- UPC # 690291088940
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Outside Dia. | 3/4" |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Description
Half Coupling, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Splash Guard (PS1000-SG)
- SHARKBITE MAX Coupling, Brass, Brass (UR016)
- RHEEM Drain Valve Assembly Melet 3.00 (SP12159B)
- DIXON Cam and Groove Coupler, 3"xAdapter, 2", AL (G3020-DA-AL)
- ANVIL 1" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168206)
- ANVIL 3" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361169204)
- ANVIL 3/8" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361167604)
- ANVIL Male NPT x Female NPT Cast Iron Hex Bushing (0318907441)
- ANVIL 1-1/2" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310544408)
- ANVIL 1/2" x 1/2" x 3/8" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310037007)
- B & K/MUELLER INDS(IMPORT) 3/4Xclose Blk Nipple (584-001HN)
- Anvil Black Pipe Fittings