Shop All Black Pipe Fittings
Anvil
1/4" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000
Mfr # 0361109358
Zoro # G8559941
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361109358
- Zoro # G8559941
- UPC # 690291088216
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Outside Dia. | 1" |
Pipe Size (Fittings) | 1/4" |
Fitting Pipe Size | 1/4 in x 1/4 in |
Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
90 Degrees Street Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1/4 in, Female, NPT, 1/4 in, Male, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Copper Flange (W 02802NL)
- DELTA Delta Instit Parts 1.5 Laminar Outlet (3/pkg), 1 Key Chrome (061268A)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-BN)
- SPEAKMAN Strainer, Polished Chrome, Speakman (G21-0082-PC-P)
- ANVIL 1" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109556)
- ANVIL 1/8" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109309)
- ANVIL 1-1/4" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109606)
- ANVIL 3/4" Male NPT x Female NPT Malleable Iron Extension Class 150 (0310095427)
- ANVIL 3/4" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361155807)
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361155609)
- ANVIL Female NPT Forged Steel Anvilet (0766260467)
- Anvil Black Pipe Fittings