Shop All Black Pipe Fittings
Anvil
1/4" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000
Mfr # 0361100407
Zoro # G9465513
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 1/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361100407
- Zoro # G9465513
- UPC # 690291088094
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Outside Dia. | 1" |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Description
90 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 160, 1/4 in, Female, NPT, 1/4 in, Female, NPT, 2,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3183 60 00)
- B & K BK Products 1/2 in to Clamp Ring 430 Stainless Steel (160-603)
- JONES STEPHENS Clear Vinyl Tubing, 5/8" ID, 7/8" OD (T26625)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK (3108 06 10)
- ANVIL 3/8" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361100605)
- ANVIL 1/8" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361100209)
- ANVIL 3/4" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361101009)
- ANVIL 1-1/4" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300001203)
- ANVIL 1-1/2" x 1" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310009808)
- ANVIL 1" Female NPT Malleable Iron Cap Class 150 (0318900602)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron Coupling (312UPCO-34)
- Anvil Black Pipe Fittings