Shop All Galvanized Pipe Fittings
Anvil
1/2 X Close Galvanized Steel Pipe Nipple
Mfr # 0831014402
Zoro # G708596291
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Pipe Size - Pipe Fitting 1-2/24
- Overall Pipe Length Close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0831014402
- Zoro # G708596291
- UPC # 69029121458
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-2/24 |
Overall Pipe Length | Close |
Details
Basic Fitting Material | Steel |
Description
CONNECTION TYPE: MNPTCONSTRUCTION: SteelFITTING TYPE: Pipe NippleWORKING PRESSURE RATING: 150 PSICOLOR FINISH: Galvanized LEAD FREE: Yes **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FEMALE CONNECTOR (66CA-8-6)
- PERRIN & ROWE Free Standing Soap Basket In Polished Nickel With White Tray (U.6972PN)
- FEBCO FEBCO VAC REPAIR KIT 1"" (0953421)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in Pipe Size (835-010SR)
- ANVIL 2" MNPT x 1" FNPT Galvanized Hex Bushing (0319907762)
- ANVIL 1" MNPT x 1/4" FNPT Galvanized Hex Bushing (0319906848)
- ANVIL Coupling, Steel, 1/2 in, NPT, Class 150 (0321200032)
- ANVIL 1-1/2" MNPT x 1-1/4" FNPT Galvanized Face Bushing (0319911681)
- ANVIL Coupling, Steel, 3/4 in, NPT, Class 150 (0321200040)
- ANVIL 8700149100 .5 x 1.5 in. Galvanized Nipple (229138)
- ANVIL 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (0319907721)
- Anvil Fittings