Shop All Galvanized Pipe Fittings
Anvil
1/2 x 6 Galvanized Steel Pipe Nipple, Lead Free, 150 PSI
Mfr # 0831016407
Zoro # G508596309
product price: $4.25
/ea
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Pipe Size - Pipe Fitting 1-2/24
- Overall Pipe Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0831016407
- Zoro # G508596309
- UPC # 69029121468
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-2/24 |
Overall Pipe Length | 6 |
Details
Basic Fitting Material | Steel |
Description
1/2 X 6 Galvanized Steel Pipe Nipple 150 PSI Lead Free
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Revel(R) Sliding Bath Door, 62"H X 56-5/8 - 59-5/8"W, With 5/16" Thick Crystal Clear Glass (707002-L-BNK)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/2X1" (4381049860)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1" Wall (DGS01210)
- ANVIL 1/2" FNPT Galvanized Coupling (0311080204)
- ANVIL 1-1/2" FNPT Galvanized 45 Degree Elbow (0311024202)
- ANVIL Hex Bushing, Forged Steel, 1 x 1/2 in (0361309586)
- ANVIL 1/4" FNPT Galvanized Cross (0311069405)
- ANVIL Hex Bushing, Steel, 3/4 x 1/2 in, NPT (0319905600)
- ANVIL 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319906368)
- GENOVA UNLMAS-150 ADAPTER 1-1/2 STEEL INSERT MALE (57549)
- Anvil Fittings