Shop All Galvanized Pipe Fittings
Anvil
1/2" x 3/8" x 3/8" FNPT Galvanized Reducing Tee
Mfr # 0311037600
Zoro # G2849196
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311037600
- Zoro # G2849196
- UPC # 690291029325
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" x 3/8" |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 1/2 in x 3/8 in x 3/8 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 3/8 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 2" Press Brass Ball Valve Inline (UPBA-480B - 200)
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (G5103-1090000)
- CONSERVCO Hose Bibb Lock & Padlock (DSL-2)
- MOEN Pack of 12 Single Hook Shower Curtain Rings Brushed Nickel (SR2100BN)
- ANVIL 3/4" x 1/4" x 3/4" FNPT Galvanized Reducing Tee (0311039408)
- ANVIL 1-1/4" MNPT x 1/4" FNPT Galvanized Hex Bushing (0319907283)
- ANVIL 1" x 1/2" FNPT Galvanized 90 Degree Reducing Elbow (0311008601)
- ANVIL 1-1/2" x 1" FNPT Galvanized 90 Degree Reducing Elbow (0311009807)
- ANVIL 2" NPT Galvanized Street Tee (0311064208)
- ANVIL 1-1/4" x 1" FNPT Galvanized Reducer (0311087605)
- ZORO SELECT 3" FNPT Galvanized 45 Degree Elbow (2WJ11)
- Anvil Fittings