Shop All Galvanized Pipe Fittings
Anvil
1/2" x 3/8" FNPT Galvanized Reducer
Mfr # 0311085401
Zoro # G9460875
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0311085401
- Zoro # G9460875
- UPC # 690291348594
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 3/8" |
Pipe Size (Fittings) | 1/2" x 3/8" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in, 3/8 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 3/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1/2 in x 3/8 in Pipe Size (437073)
- T&S BRASS 3 1/2 In Flat Waste Strainer (010386-45)
- PURTEST Water Test Kit, Coliform Bacteria (77700)
- HONEYWELL HOME Water Detector Cable Sensor, 4 ft.L (CHWES41013)
- ANVIL 4" FNPT Galvanized Cap (0319901005)
- ANVIL Hex Bushing, Forged Steel, 1/2 x 1/4 in (0361309347)
- ANVIL Square Head Plug, Forged Steel, 1 in (0361308059)
- ANVIL 3/8" MNPT Galvanized Square Head Plug (0319901526)
- ANVIL 3/4 In X 6 In Galvanized Steel Pipe Nipple 150 PSI Lead Free (831021001)
- ANVIL 1-1/4" x 1" x 1-1/4" FNPT Galvanized Reducing Tee (0311043202)
- ZORO SELECT Galv.Nipple, Welded, 2 x 126 (793LM0)
- Anvil Fittings