Shop All Black Pipe Fittings
Anvil
1/2 x 3 Pipe Nipple, Black Steel, 150 PSI, Lead Free
Mfr # 0830015202
Zoro # G908596145
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Pipe Size - Pipe Fitting 1/2/2024
- Overall Pipe Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0830015202
- Zoro # G908596145
- UPC # 69029105068
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2/2024 |
Overall Pipe Length | 3 |
Details
Basic Fitting Material | Steel |
Description
Black Malleable Steel Pipe Nipples are solidly made for long lasting durability and dependability. Used for connecting two different pipe fittings. Black Malleable Steel fire and corrosion resistant properties make it especially useful for natural gas or hot water heating systems or plumbing applications. Not recommended for use with potable water applications.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 3" TBE Brass Pipe Nipple (706113-0248)
- PERFORMANCE TOOL Tubing Bender, W704C (W704C)
- PIG Black Urinal Floor Mat 18" W x 17" L, 1/16" (GRP7601-BK)
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0355034.020)
- ANVIL 3" x 3" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310055207)
- ANVIL 1/8" Male NPT Black Forged Steel Hex Head Plug Class 3000 (0361312408)
- ANVIL Female NPT x Male NPT Forged Steel Elbow (0361209307)
- ANVIL 3" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310081609)
- ANVIL 1/8X4 Black Nipples 1514 (8700136354)
- ANVIL 1-1/4" x 1" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310043401)
- LEGEND VALVE 2" BLACK TEE (350-158)
- Anvil Fittings