Shop All Black Pipe Fittings
Anvil
1/2 X 2 Black Steel Pipe Nipple
Mfr # 0830014809
Zoro # G808596245
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Pipe Size - Pipe Fitting 1/2/2024
- Overall Pipe Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0830014809
- Zoro # G808596245
- UPC # 69029105066
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2/2024 |
Overall Pipe Length | 2 |
Details
Basic Fitting Material | Steel |
Description
CONNECTION TYPE: MNPTCONSTRUCTION: SteelFITTING TYPE: Pipe NippleWORKING PRESSURE RATING: 150 PSICOLOR FINISH: Black LEAD FREE: Yes **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 50 Ft. L (ZUSA-HT-30)
- FISHER MFG Fisher, Gooseneck Spring, Polished Chrome (2924-6000)
- JONES STEPHENS 3/4" x 6" Galvanized Steel Pipe Nipple (50760)
- ASI GLOBAL PARTITIONS Zamac Inline Bracket, For Steel Partition (40-8511950)
- ANVIL 6" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308011600)
- ANVIL 3-1/2" x 3" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091806)
- ANVIL 2" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (0362014003)
- ANVIL 2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (0310070800)
- ANVIL 1" Female NPT x Female NPT Black Forged Steel Union Class 3000 (0361501208)
- ANVIL 2" x 2" x 1-1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300046208)
- B & K RDC COUPL GLV 2""X3/4"" (511-384BG)
- Anvil Black Pipe Fittings