Shop All Black Pipes
Anvil
1/2 X 2-1/2 Xh Blk Stl CW Npl
Mfr # 0330514605
Zoro # G9251250
original price:
$4.19
4% off
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 2.5 in
- Material - Pipe Steel
- Basic Pipe Fitting Shape Nipple
- Specific Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0330514605
- Zoro # G9251250
- UPC # 69029104495
- Country of Origin United States
- Category Black Pipes
Dimensions
Overall Pipe Length | 2.5 in |
Details
Material - Pipe | Steel |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Description
1/2 X 2-1/2 EXTRA HEAVY BLACK STEEL CONTINUOUS WELD NIPPLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Double Wye (221546)
- AMERICAN STANDARD Escutcheon Kit, Plastic, Includes Mounting Bolts (M961856-0020A)
- SANI-LAV Wall Mount, 3 Hole, Battery Sensor, Stainless, Wash Station (56WBL)
- KISSLER Shower Arm Mount Flange 2-1/2" Dia., Chrome, Pk10 (42-4171)
- ANVIL 1/2X6 Xh Blk Steel CW Nipple (0330516006)
- ANVIL 1-1/4X24 Std Blk A53 Tbe Nippl (0330233404)
- ANVIL 1X4 Xh Blk Steel CW Nipple (0330524208)
- ANVIL 1/2X3 Xh Blk Steel CW Nipple (0330514803)
- ANVIL 5X12 Grb Std Blk Erw Nipple (0330060203)
- ANVIL 3/8Xclose Xh Blk Stl CW Nipple (0330509407)
- LEGEND VALVE 1/2" X CLOSE BLACK NIPPLE (355-060E)
- Anvil Pipes