Shop All Galvanized Pipe Fittings
Anvil
1/2" x 1/8" FNPT Galvanized Reducer
Mfr # 0311085807
Zoro # G2897800
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311085807
- Zoro # G2897800
- UPC # 690291348617
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/8" |
Pipe Size (Fittings) | 1/2" x 1/8" |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/2 in x 1/8 in |
Pipe Size | 1/2 in, 1/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/8 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 1 x 3/4 in, Class 125 (ZUSA-PF-10622)
- FLUIDMASTER Extra Thick Reinforced Wax Gasket (7514)
- DIXON Dust Cap, 1-1/2 In, 250 psi, Female Coupler (G150-DC-BR)
- KOHLER Stonewood Quiet-Close Round-Front Toilet Seat (20467-96)
- ANVIL 8700146809 .13 x .75 in. Close Galvanized Nipple (228791)
- ANVIL 1" x 1/2" FNPT Galvanized Reducer (0311087001)
- ANVIL CAP MALL 1"" GALV (8700132759)
- ANVIL 3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027403)
- ANVIL 1-1/2" FNPT Galvanized 45 Degree Elbow (0311024202)
- ANVIL ELBOW 90 1.5"" GALV (8700124350)
- LEGEND VALVE 3/4" GALVANIZED UNION (352-444C)
- Anvil Galvanized Pipe Fittings